Shop All Air Impact Wrenches
Proto
Inline Air Impact Wrench, 1", 6" Ext Anvil
Mfr # J199WD-6
Zoro # G9823810
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1000
- Free Speed 5,000 rpm
- Max. Torque 2500 ft.-lb.
- Square Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J199WD-6
- Zoro # G9823810
- UPC # 662679142681
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Details
Blows per Minute | 1000 |
Free Speed | 5,000 rpm |
Max. Torque | 2500 ft.-lb. |
Item | Inline Air Impact Wrench |
Description
Inline Air Impact Wrench,1 In.,6 In. Ext Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- PROTO Angle Impact Wrench, 5 cfm, 1/2" (J150WA)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- CHICAGO PNEUMATIC $IMPACT WR XHD 3/4" 1000 FT LBS (CP772H)
- POWERMATE VX Impact Wrench, 3/8in. (024-0243CT)
- Proto Air Impact Wrenches