Shop All Impact Bits
Proto
Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide
Mfr # J72907/32
Zoro # G7509241
original price:
$14.27
14% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 7/32 in
- Tip Type Hex
- Drive Size 3/8 in
- Overall Length 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J72907/32
- Zoro # G7509241
- UPC # 662679163464
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 7/32 in |
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Socket Depth | Standard |
Bit Length | 1 5/8 in |
Tip Size | 7/32 in |
Details
Item | Impact Socket Bit |
SAE or Metric | SAE |
Tip Type | Hex |
Impact Rated | Yes |
Standards | SAE AS4984A |
Number of Points | 6 |
Drive Type | Impact |
Material | Alloy Steel |
Finish | Black Oxide |
Tip Style | Hex |
Measurement Type | SAE |
Replaceable Insert | No |
Locking | Yes |
Description
If you are looking for a tool that can handle any job, the Proto J72907/32 Impact Bit is the perfect choice. Made of alloy steel, this hex impact socket bit is designed to last. It has a black oxide finish that prevents corrosion and increases its resistance to wear and tear. The standard socket depth means it will fit most sockets with ease. With an overall length of 2 23/32 in., it has a size of 7/32 in., 3/8 in. drive size and 7/32 in. tip size. When you need an impact bit that is up to the task, turn to the Proto J72907/32 Impact Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582AQ)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VESTIL Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue (PJ-2001)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- WRIGHT TOOL Bit Replacement 3/8" Drive Long Length H (32L07B)
- Proto Screwdrivers and Nutdrivers