Shop All Open End Wrenches
Proto
Ignition Wrench - 9/32" x 5/16"
Mfr # J3220
Zoro # G6172311
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/32" x 5/32"
- Features Corrosion Resistance and a Slip Resistant Grip, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3220
- Zoro # G6172311
- UPC # 662679050382
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 9/32" x 5/32" |
Overall Length | 3 1/2 in |
Head Size | 9/32 in, 5/16 in |
Wrench Head Sizes | 9/32 in, 5/16 in |
Overall Width | 19/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 9/32 in, 5/16 in, Overall Length 3 1/2 in, 15 Degrees , Head Thickness 5/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 Piece SAE Fold-Up Hex Key Set, 2CYB7 (2CYB7)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- MILWAUKEE TOOL 1-1/4" x 15' All Purpose Open Wind Sectional Cable (48-53-2851)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc (86014)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- Proto Open End Wrenches