Shop All Open End Wrenches
Proto
Ignition Wrench - 7/32" x 1/4"
Mfr # J3215
Zoro # G7463705
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3215
- Zoro # G7463705
- UPC # 662679050368
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/32" x 1/4" |
Wrench Head Sizes | 7/32 in, 1/4 in |
Head Size | 7/32 in, 1/4 in |
Overall Length | 3 in |
Overall Width | 1/2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 7/32 in, 1/4 in, Overall Length 3 in, 15 Degrees , Head Thickness 7/64 in, 1/8 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Nutsetter, 3/8 Mag Nutsetter x 6 (1150MN616S)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- Proto Wrenches