Shop All Combination Wrenches
This Product is Discontinued
Proto
Ignition Wrench, 3/8x11/32 in., 15/60 Deg (Discontinued)
Mfr # J3226
Zoro # G6171837
This Product is Discontinued
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Standard Open End Configuration
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Standards Federal Specification GGG-W-636E
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3226
- Zoro # G6171837
- UPC # 662679050412
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 11/32 in, 3/8 in |
Overall Length | 3 3/4 in |
Overall Width | 3/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 11/32 in, 3/8 in, Overall Length 3 3/4 in, 15 Degrees , Head Thickness 5/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.