Shop All Open End Wrenches
Proto
Ignition Wrench - 15/64" x 13/64"
Mfr # J3211
Zoro # G2284558
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3211
- Zoro # G2284558
- UPC # 662679050344
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 15/64" x 13/64" |
Head Size | 13/64 in, 15/64 in |
Overall Length | 3 in |
Wrench Head Sizes | 13/64 in, 15/64 in |
Overall Width | 1/2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 13/64 in, 15/64 in, Overall Length 3 in, 15 Degrees , Head Thickness 7/64 in, 1/8 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- PROTO Ignition Wrench - 7/32" x 1/4" (J3215)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- AFC CABLE SYSTEMS 0.5 in. x 100 ft. Sealtite Computer Wire Blue Bond Conduit (536730)
- Proto Wrenches