Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 9/32" Head Size
Mfr # J3120
Zoro # G5103627
original price:
$28.29
14% off
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3120
- Zoro # G5103627
- UPC # 662679051488
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 5/8 in |
Overall Length | 6 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Overall Width | 1 7/32 in |
Description
When you are working on cars, the Proto J3120 Ignition Open End Wrench is the tool to have. It has a one-piece handle that offers excellent leverage and grip. Made of alloy steel, this wrench will last for years to come. Its easy to clean surfaces ensure that your wrench will always be ready for use. The rust resistance feature ensures that you won't have to worry about corrosion. With a 9/32" head size, this open end wrench can be used with various types of fasteners. Whether you are working on cars or bikes, this Proto J3120 Open End Wrench is the tool you need in your garage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- WESTWARD Swivel Axle (TT31134G)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- STAHLWILLE TOOLS Double open ended Wrenchs i.TCS inlay No.TCS10/11, 6X7-34X36MM 1/3-tray11-pcs. (96830167)
- Proto Wrenches