Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 7/32" Head Size
Mfr # J3112
Zoro # G5127433
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Tether Capable Tether Capable
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3112
- Zoro # G5127433
- UPC # 662679051440
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 4 3/4 in |
Wrench Head Sizes | 3/8 in |
Size | 3/8" |
Head Size | 3/8 in |
Overall Width | 3/4 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 4 3/4 in, 15 Degrees , 60 Degrees , Head Thickness 13/64 in, 7/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098)
- DYNABRADE Vacuum Dynafile Ii Abrasive Belt Tool (40330)
- JACKS DA Revolving Hole Punch (3012)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- Proto Open End Wrenches