Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 7/16" Head Sz
Mfr # J3144
Zoro # G5120923
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3144
- Zoro # G5120923
- UPC # 662679051600
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-3/8" |
Wrench Head Sizes | 1 3/8 in |
Overall Length | 13 3/4 in |
Head Size | 1 3/8 in |
Wrench Length Style | Standard |
Overall Width | 2 37/64 in |
Description
The PROTO J3144 Ignition Open End Wrench is the ideal tool for removing and installing spark plugs. The all-steel construction of this open end wrench ensures that it will last a long time. With its alloy steel construction, the 7/16" head size makes this open end wrench resistant to rust and corrosion. This one piece handle provides a comfortable grip on the wrench. The chrome finish helps protect against wear and tear. If you are looking for an ignition open end wrench, look no further than the PROTO J3144 Ignition Open End Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series 0-1" Lug Back Dial Indicator (4400-1100)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- HUOT Collet Rack, Steel (14600)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- Proto Open End Wrenches