Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 5/16" Head Size
Mfr # J3126
Zoro # G5120810
original price:
$52.95
42% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3126
- Zoro # G5120810
- UPC # 662679051518
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13/16" |
Overall Length | 7 1/2 in |
Wrench Head Sizes | 13/16 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Overall Width | 1 9/16 in |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 7 1/2 in, 15 Degrees , 60 Degrees , Head Thickness 19/64 in, 5/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- KIPP Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0816)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- CAPRI TOOLS 1-1/16 in. x 1-1/8 in. Super-Thin Open End Wrench, SAE (CP11850-171816)
- Proto Open End Wrenches