Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 3/8" Head Size
Mfr # J3134
Zoro # G5103651
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/16"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3134
- Zoro # G5103651
- UPC # 662679051556
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/16" |
Wrench Head Sizes | 1 1/16 in |
Overall Length | 10 1/4 in |
Head Size | 1 1/16 in |
Wrench Length Style | Standard |
Overall Width | 2 1/64 in |
Description
The Proto J3134 Ignition Open End Wrench is the high-quality tool designed for the job. The alloy steel and chrome finish provide durability and long life. This combination wrench has a rust resistance and prolonged life due to its easy to clean surfaces. It features a one piece handle that offers ease of use and comfort. Designed with an alloy steel head, this open end wrench can be used on spark plugs as well as on other types of fasteners. Its size is 1 1/16" and it has a 3/8" head size. The Proto 3/8" Head Size Open End Wrench is the high-quality tool designed for the job you will want to have on hand when working with spark plugs or other types of fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- RYOBI T Handle Wrench (513667001)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- PROTO WR ANGLE 1/2 (PO3332)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- Proto Open End Wrenches