Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 17/32" Head Sz
Mfr # J3158
Zoro # G5120917
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3158
- Zoro # G5120917
- UPC # 662679051655
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1 13/16 in |
Size | 1-13/16" |
Overall Length | 18 3/8 in |
Head Size | 1 13/16 in |
Wrench Length Style | Standard |
Overall Width | 3 31/64 in |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 1 13/16 in, Overall Length 18 3/8 in, 15 Degrees , 60 Degrees , Head Thickness 33/64 in, 17/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- TOOLPRO 4 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08410)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- Proto Wrenches