Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 17/32" Head Sz
Mfr # J3156
Zoro # G5120871
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Head Movement Fixed
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3156
- Zoro # G5120871
- UPC # 662679051648
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 17 in |
Wrench Head Sizes | 1 3/4 in |
Size | 1-3/4" |
Head Size | 1 3/4 in |
Overall Width | 3 31/64 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 1 3/4 in, Overall Length 17 in, 15 Degrees , 60 Degrees , Head Thickness 33/64 in, 17/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/8" Sk16 Lyndex Style Collet (3901-5431)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- WIHA Torx(R) T20 3.9" (36420)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- PROTO WR OE SLIM 14X15mm (POFM-31.14X15)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- PROTO WRENCH OPEN-END ANGLE 1-13/16" (POJ3158)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- WRIGHT TOOL Open End Wrench Full Polish - 7/16" x 1/ (1316)
- Proto Wrenches