Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 1/4" Head Size
Mfr # J3118
Zoro # G4830572
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/16"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3118
- Zoro # G4830572
- UPC # 662679051471
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Overall Length | 5 5/8 in |
Head Size | 9/16 in |
Overall Width | 1 7/64 in |
Wrench Length Style | Standard |
Description
The Proto J3118 1/4" Head Size Ignition Open End Wrench is designed to provide you with superior torque, making it easier for you to remove fasteners. The open end wrench features a chrome finish that makes it easy to clean and ensures rust resistance. It has a one piece handle made of alloy steel, which is easy to grip and provides more strength than other materials. With an overall length of 5 5/8 in., this 9/16" wrench has a head size of 9/16". It also has an overall width of 1 7/64 in. and is made of alloy steel for durability. If you are looking for the best quality ignition open end wrench on the market, look no further than the Proto J3118 Ignition Open End Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Chipping Hammer, Cone & Chisel, 123028001 (25-HG-20)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PROTO WR ANGLE 1/2 (PO3332)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- CS UNITEC Non Sparking Wrench, Striking, Open End, 1in, Aluminum Bronze (EX200-030UA)
- Proto Wrenches