Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 1/4" Head Size
Mfr # J3113M
Zoro # G5120801
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double Nickel Strike for Rust Resistance and Prolonged Life
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Size 13mm
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3113M
- Zoro # G5120801
- UPC # 662679051723
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13mm |
Wrench Head Sizes | 13 mm |
Overall Length | 5 1/2 in |
Head Size | 13 mm |
Overall Width | 63/64 in |
Wrench Length Style | Standard |
Description
This Proto J3113M Ignition Open End Wrench is a versatile tool that can be used to remove and install spark plugs. The open end wrench has a double nickel strike for extra rust resistance and long life. This 13 mm combination wrench has an alloy steel construction, ensuring that it will last you a long time. It has an overall length of 5 1/2 in., with a 1/4" head size. The handle is made of one piece, giving you better grip on the tool when working with it. If you want a durable, reliable wrench for removing and installing spark plugs, this Proto J3113M Ignition Open End Wrench is the ideal choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 1/2"x9/16" 12PT Box Wr (KHROW-1618DH)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-138)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO WR ANGLE 5/8 (PO3340)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- PROTO Full Polish Metric Angle Open End Wrench 14 mm (J3114M)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- Proto Wrenches