Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 13/32" Head Sz
Mfr # J3140
Zoro # G5120899
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3140
- Zoro # G5120899
- UPC # 662679051587
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/4" |
Overall Length | 12 1/4 in |
Wrench Head Sizes | 1 1/4 in |
Head Size | 1 1/4 in |
Overall Width | 2 11/32 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 1 1/4 in, Overall Length 12 1/4 in, 15 Degrees , 60 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 37A SuperSwitch Float Switch (37A)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- AMPG Cmm Extension, 40mm Length, M2 (Z3840)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- Proto Wrenches