Shop All Open End Wrenches
Proto
Ignition Open End Wrench, 11/32" Head Sz
Mfr # J3132
Zoro # G5120908
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Features Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish Chrome
- SAE or Metric SAE
- Head Angle 15 Degrees , 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3132
- Zoro # G5120908
- UPC # 662679051549
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1" |
Wrench Head Sizes | 1 in |
Overall Length | 9 1/2 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Overall Width | 1 59/64 in |
Description
The Proto J3132 11/32" Ignition Open End Wrench is a high-quality tool that will give you long lasting service. Featuring an alloy steel construction, the wrench has a rust resistance and prolonged life. The clean surfaces are easy to clean and maintain. This open end wrench is 9 1/2 in. in length with a 1 59/64 in. width and 1" head size. Designed for working on automotive engines, this one piece handle offers comfort and durability when you're working under pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367305)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- AMPG Drawbar For Wells Index (Z9005WEL)
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- PROTO Ignition Wrench - 7/32" x 1/4" (J3215)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- PROTO WR ANGLE 3/8 (PO3324)
- EGA MASTER OPEN-END WRENCH 3/4"-25/32" MIRROR POLISHED CHROME PLATING (60308)
- Proto Open End Wrenches