Shop All Hooks and Picks
Proto
Hook Pick, 20-7/8 in.
Mfr # J2388
Zoro # G5378493
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
- Number of Pieces 1
- Overall Length (In.) 20 7/8 in
- Application For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2388
- Zoro # G5378493
- UPC # 662679103422
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 20 7/8 in |
Overall Length | 20 7/8 in |
Shank Diameter | 1/4 in |
Details
Item | Hook |
Material | High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability |
Number of Pieces | 1 |
Application | For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other |
Handle Material | Plastic |
Finish | Black Oxide |
Tip Style | Hook |
Product Type | Hook |
Handle Style | Ergonomic |
Tip Material | Steel |
Description
Hook, Handle Material Plastic, Handle Style Ergonomic, Overall Length 20 7/8 in, Tip Material Steel, Tip Style Hook, Product Type Hook, Finish Black Oxide, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 0-6/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration (534802)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- EXCEL BLADES Dexter Mat Cutter Blades, 5 PK (20203IND)
- CLESCO AS-5FS Motor Shaft Arbor Standard Type B Stamped Washer (AS-5FS)
- PROTO Hook Pick, 10 in. (J2383)
- PROTO Hook Pick, 10-7/8 in. (J2380)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- PROTO Cotter-Pin Puller Pick (J2381)
- PROTO Hook Pick, 21 in. (J2387)
- PROTO Pick Set, 4pc. (J2384S)
- HARVEST LANE HONEY Harvest Lane Honey 240048 J-Hook Hive Tool with Double Bladed End (240048)
- Proto Hooks and Picks