Shop All Hooks and Picks
Proto
Hook Pick, 10-7/8 in.
Mfr # J2380
Zoro # G5375623
original price:
$24.49
4% off
new price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
- Number of Pieces 1
- Overall Length (In.) 10 7/8 in
- Application For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
- Tip Style 45 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2380
- Zoro # G5375623
- UPC # 662679103330
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 10 7/8 in |
Overall Length | 10 7/8 in |
Shank Diameter | 1/4 in |
Details
Item | Pick |
Material | High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability |
Number of Pieces | 1 |
Application | For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other |
Tip Style | 45 Degrees Angle |
Handle Material | Plastic |
Finish | Black Oxide |
Product Type | Hook/Pick |
Handle Style | Ergonomic |
Tip Material | Steel |
Description
Pick, Handle Material Plastic, Handle Style Ergonomic, Overall Length 10 7/8 in, Tip Material Steel, Tip Style 45 Degrees Angle, Product Type Hook/Pick, Finish Black Oxide, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- PROTO Cotter-Pin Puller Pick (J2381)
- PROTO Hook Pick, 10 in. (J2383)
- PROTO Hook Pick, 20-7/8 in. (J2388)
- PROTO Hook Pick, 21 in. (J2387)
- PROTO Pick Set, 4pc. (J2384S)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- LISLE 90 Degree Mini Pick (LI31770)
- Proto Inspection and Retrieving Tools