Shop All Feeler Gauge Sets
Proto
High Energy Spark Plug Gap Gauge Set
Mfr # J000J
Zoro # G8626213
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Energy
- Number of Pieces 7
- Blade Length (In.) 3/4 in
- Thickness Range (In.) 0.044 to 0.080
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J000J
- Zoro # G8626213
- UPC # 662679530280
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 3/4 in |
Blade Width (In.) | 3/32 in |
Dimension Type | Inch |
Blade Length | 3/4 in |
Blade Width | 3/32 in |
Description
Spark Plug Gap Gauge Set, Finish Unfinished, Blade Length 3/4 in, Blade Material Steel, Blade Style Angled Wire, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.080 in, Minimum Thickness - Inch 0.044 in, Non-Marring No, Number of Feeler Blades 7, Thickness Range 0.044 in to 0.08 in, Application For Setting Gaps and Spark Plugs with High Energy Ignition Systems, Blade Width 3/32 in, Color Silver, Black, Holder Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-1/2" Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (DOU250BW)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- DEWALT Oscillating Sanding Pad (DWA4200)
- REMCO Hand Scraper, 3In W x 8In L, Purple, 1Piece (69618)
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set (J000BR)
- PROTO Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades (J00MM15)
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades (J000A)
- PROTO SET FEELER GUAGE 8 BLADE SP PLUG (POJ000K)
- PROTO Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set (J000TL)
- PROTO Proto J000M 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades (J000M)
- KEEN Feeler Gauge Set (KE1367340)
- Proto Precision Gauges & Accessories