Shop All Pipe & Tubing Tool Parts
Proto
Hex Key Sets, Material Steel, 17 pieces
Mfr # J4970KV
Zoro # G309020270
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric and SAE
- Container Type Foam Tray
- Container Features Chemical Resistant, Solvent Resistant
- Number of Pieces 17
- Container Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4970KV
- Zoro # G309020270
- UPC # 662679196424
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Container Width | 23 in |
Container Length | 16 in |
Container Height | 1 1/4 in |
Range of Lengths | 6 in |
Tip Size | 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 9/64 in |
Length Family | Long |
Details
Item | Hex Key Sets |
Measurement Type | Metric and SAE |
Container Type | Foam Tray |
Container Features | Chemical Resistant, Solvent Resistant |
Number of Pieces | 17 |
Handle Type | T-Handle |
Material | Steel |
End Shape | Hex |
Includes | (2) Hex Key Sets |
Key Shape | T |
Insulated | No |
Number of Tips | 1 |
Non-Sparking | No |
Fastener Holding | No |
Number of Ball Ends | 0 |
Description
Hex Key Sets, Tip Size 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 17, Foam Tray, Long, Hex, 1, No, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Ax Replacement Handle, 31" Yellow Handle, 6 lb. Sledge (882)
- SUNEX PRY BAR 4PC SET W/HANDLES (SU9704)
- PROSOURCE Knife Putty 4 Inch Plastic (JL-PS043L)
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- RIDGID Chuck Jaw Set (40087)
- RIDGID Housing, Asm Main (65732)
- RIDGID Motor, 115V 36 rpm (64447)
- WESTWARD H3 Taper, 8-32NC (440-1059)
- WILTON Belt (5710231)
- WESTWARD Banjo Fitting, 6mm X 10 (AME500A-4-1-N)
- RIDGID Diameter Tape, Inches (76822)
- Proto Power Tool Parts