Shop All Hex Shank Drill Bits
Proto
Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE
Mfr # J52110HIM
Zoro # G2825703
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes HEX BIT 3/8 DR 1/4; HEX BIT 3/8 DR 1/8; HEX BIT 3/8 DR 3/16; HEX BIT 3/8 DR 3/8; HEX BIT 3/8 DR 5/16; HEX BIT 3/8 DR 5/32; HEX BIT 3/8 DR 7/32; HEX BIT 1/2 DR 1/2; HEX BIT 1/2 DR 5/8; HEX BIT 1/2 DR 9/16
- Number of Pieces 10
- Material Steel
- Impact Rated Yes
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J52110HIM
- Zoro # G2825703
- UPC # 662679186821
- Country of Origin United States
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 2 23/32 in, 3 5/8 in, 4 in |
Container Height | 1 5/8 in |
Container Length | 10 in |
Container Width | 8 in |
Drive Size | 3/8 in, 1/2 in |
Tip Size | 1/8 in to 5/8 in |
Socket Size | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in |
Description
Hex Bit Set, Tip Size 1/8 in to 5/8 in, Tip Style Hex, Overall Length 2 23/32 in, 3 5/8 in, 4 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Steel, Black Oxide, SAE, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110H)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- CENTURY DRILL & TOOL Stubby Hex Shank Drill - 5 Piece (CE99091)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH12)
- IRWIN Power Bit, SAE, 1" Bit L, PK3 (IWAF21PRS23)
- Proto Drill Bits