Shop All Utility Carts
Proto
Heavy Duty Utility Cart- 3 Drawer Red
Mfr # J559000-3RD
Zoro # G900455891
product price: $7,387.99
/ea
Free Shipping & Returns
$7,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 29 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J559000-3RD
- Zoro # G900455891
- UPC # 662679153694
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 54 in |
Overall Length | 29 in |
Overall Width | 48 in |
Description
Proto® Heavy Duty Utility Cart- 3 Drawer Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- Proto Utility & Storage Carts