Proto

Heavy Duty Tool Locker, 0 Drawer, Red, Steel, 18 in W x 20 in D x 34 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 0
  • Color Red
  • Material Steel
  • Includes Removable Shelf
  • Features Adjustable Shelf
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18 in
Depth 20 in
Height 34 in
Overall Width 18 in
Overall Height 34 in
Overall Depth 20 in
Width Range Less than 30 in Wide
Dimensions 18 in W x 20 in D x 34 in H
Overall Dimensions 18 in W x 20 in D x 34 in H

Description

Tool Locker, Tool Locker, Duty Rating Industrial Premium Duty, Number of Drawers 0, Overall Depth 20 in, Overall Height 34 in, Overall Width 18 in, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Gloss, Compatible with Grainger Part Number 35XP93, Compatible with Manufacturer Model No. JUC3743-3SG, Features Adjustable Shelf, Body Finish/Color High Gloss Red, For Use With Mfr. No. JUC3743-3SG, Handle Type Tubular Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products