Shop All Striking and Slugging Wrenches
Proto
Heavy-Duty Striking Wrench 1-1/4" - 6 Point
Mfr # J2720SW
Zoro # G0922135
original price:
$69.69
13% off
new price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 1 1/4 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2720SW
- Zoro # G0922135
- UPC # 662679120986
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/4 in |
Overall Length | 10 in |
Head Size | 1 1/4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Offset | None |
Head Thickness | 23/32 in |
Standards | Federal Specification GGG-W-636E |
Non-Magnetic | No |
Handle Color | Black |
Material | Alloy Steel |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE |
Insulated | No |
Nonsparking | No |
Corrosion Resistant | Yes |
Box End Type | 6-Point Box End |
Weight | 1.72 lb |
Tether Style | Tether Capable |
Head Type | Standard |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 10 in, 0 Degrees , Head Thickness 23/32 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082300)
- BON TOOL Groover, Bronze 8" X 8" Bit 1" X 3/8" Comfort Grip Handle (62-791)
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- Proto Wrenches