Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Heavy-Duty Offset Striking Wrench 55 mm - 12 Point (Discontinued)
Mfr # J2655SWM
Zoro # G7496851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 55 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2655SWM
- Zoro # G7496851
- UPC # 662679120917
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 55 mm |
Overall Length | 13 in |
Head Size | 55 mm |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 1 1/2 in |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-636E |
Offset | 2 in |
Box End Type | 12-Point Box End |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Weight | 6.58 lb |
Head Type | Offset |
Head Offset Angle | 45 Degrees |
Tether Style | Tether Capable |
Material | Alloy Steel |
Nonsparking | No |
Insulated | No |
Handle Color | Black |
Measurement Type | Metric |
Description
If you are looking for a heavy-duty striking wrench, the Proto J2655SWM is the tool to have on hand. It has a solid alloy steel construction that ensures it will last through years of tough jobs. This striking wrench features an offset head and offset handle for added control and torque. The all-steel construction is finished in black oxide to resist corrosion and provide long-lasting durability. The head size measures 55 mm, while the overall length is 13 in. You can count on this Proto Striking Wrench to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.