Shop All Striking and Slugging Wrenches
Proto
Heavy-Duty Offset Striking Wrench 41 mm - 12 Point
Mfr # J2641SWM
Zoro # G7586022
original price:
$112.67
11% off
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 41 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2641SWM
- Zoro # G7586022
- UPC # 662679120832
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 41 mm |
Overall Length | 12 in |
Head Size | 41 mm |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Offset | 1-1/2 in |
Head Thickness | 1 7/64 in |
Standards | Federal Specification GGG-W-636E |
Material | Alloy Steel |
Nonsparking | No |
Weight | 2.37 lb |
Head Offset Angle | 45 Degrees |
Corrosion Resistant | Yes |
Measurement Type | Metric |
Non-Magnetic | No |
Box End Type | 12-Point Box End |
Tether Style | Tether Capable |
Head Type | Offset |
Handle Color | Black |
Insulated | No |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 41 mm, Overall Length 12 in, 45 Degrees , Head Thickness 1 7/64 in, Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Foam Insert (48-22-8453)
- MILWAUKEE TOOL M12 FUEL 3/8" Extended Reach Ratchet Kit (2560-21)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- Proto Wrenches