Shop All Striking and Slugging Wrenches
Proto
Heavy-Duty Offset Striking Wrench 1-5/16" - 12 Point
Mfr # J2621SW
Zoro # G7629553
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 5/16 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2621SW
- Zoro # G7629553
- UPC # 662679120658
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 5/16 in |
Overall Length | 11 in |
Head Size | 1 5/16 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 13/16 in |
Offset | 13/16 in |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-636E |
Material | Alloy Steel |
Box End Type | 12-Point Box End |
Insulated | No |
Tether Style | Tether Capable |
Nonsparking | No |
Head Offset Angle | 45 Degrees |
Head Type | Offset |
Non-Magnetic | No |
Handle Color | Black |
Measurement Type | SAE |
Weight | 2.59 lb |
Corrosion Resistant | Yes |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 5/16 in, Overall Length 11 in, 45 Degrees , Head Thickness 13/16 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade, 250 PK (B81014P-250)
- POWERBUILT 3/8" Drive Low Profile Ratchet Handle (649975)
- VESSEL MEGADORA Hose Remover S No.970 HRSx130 (970HRS130)
- HHIP 1/64-1/2" R8 Precision Keyless Integrated Drill Chuck (3701-1501)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- URREA 6-Point thin-wall flat striking wrench, 1-7/16" opening size. (2823SWH)
- Proto Striking and Slugging Wrenches