Shop All Striking and Slugging Wrenches
Proto
Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point
Mfr # J2622SW
Zoro # G4793756
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 3/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2622SW
- Zoro # G4793756
- UPC # 662679980351
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 3/8 in |
Overall Length | 11 in |
Head Size | 1 3/8 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Head Thickness | 1 in |
Standards | Federal Specification GGG-W-636E |
Offset | 1-1/2 in |
Handle Color | Black |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Non-Magnetic | No |
Head Type | Offset |
Material | Alloy Steel |
Head Offset Angle | 45 Degrees |
Measurement Type | SAE |
Tether Style | Tether Capable |
Weight | 3.4 lb |
Insulated | No |
Nonsparking | No |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 3/8 in, Overall Length 11 in, 45 Degrees , Head Thickness 1 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- WIHA Screwdriver #1 Round (31110)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- HANSEN GLOBAL 3-Piece Metric Socket Tray Set (9302)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- WILLIAMS Williams Offset Striking Wrench, 2-9/16", 65mm (8815W)
- Proto Wrenches