Shop All Interchangeable Tips & Heads
This Product is Discontinued
Proto
Hammer Tip, Tough, Screw-on (Discontinued)
Mfr # J1360T
Zoro # G2583211
This Product is Discontinued
Key Features
- Hardness Tough
- Tip Material Plastic
- Color Green
- Fits Hammers 3R499
- Type Soft-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1360T
- Zoro # G2583211
- UPC # 662679020545
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Diameter | 1 3/16 in |
Details
Hardness | Tough |
Tip Material | Plastic |
Color | Green |
Fits Hammers | 3R499 |
Item | Hammer Tip |
Type | Soft-Face |
Included Tip Hardness | Tough |
Shape | Round |
Mounting | Threaded |
Compatible with Manufacturer Model Number | J1360 |
Material | Plastic |
Hardness of Included Tips | Tough |
Compatible with Series | J136 |
Tip Hardness | Tough |
Compatible with Brand | Proto |
Compatible with Manufacturer Model Number [NEW] | J1360 |
Compatible Manufacturer Part Number | J1360 |
Compatible with Manufacturer Part Number | J1360 |
Compatible Manufacturer Model Number | J1360 |
For Use with Mfr. Model Number | J1360 |
For Use With Mfr. Model Number | J1360 |
Description
Hammer Tip, Material Plastic, Tip Hardness Tough, Diameter 1 3/16 in, Color Green, Mounting Threaded, Shape Round, Compatible with Brand Proto, Compatible with Grainger Part Number 3R499, Compatible with Manufacturer Model Number J1360, Compatible with Series J136
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.