Shop All Interchangeable Tips & Heads
This Product is Discontinued
Proto
Hammer Tip 2 In Med Hard (Discontinued)
Mfr # JSF20MH
Zoro # G6167603
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 in
- Hardness Medium
- Color Cream
- Type Soft-Face
- For Use With Rawhide, Hardwood, Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSF20MH
- Zoro # G6167603
- UPC # 662679021078
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Diameter | 2 in |
Details
Hardness | Medium |
Color | Cream |
Type | Soft-Face |
Item | Hammer Tip |
For Use With | Rawhide, Hardwood, Lead |
Compatible with Brand | Proto |
Tip Hardness | Medium |
Compatible with Series | JSF |
Mounting | Threaded |
Included Tip Hardness | Medium |
Hardness of Included Tips | Medium |
Shape | Round |
Material | Plastic |
Description
Hammer Tip, Material Plastic, Tip Hardness Medium, Diameter 2 in, Color Cream, Mounting Threaded, Shape Round, Compatible with Brand Proto, Compatible with Series JSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.