Shop All Interchangeable Tips & Heads
This Product is Discontinued
Proto
Hammer Tip 1-1/2 In Hard (Discontinued)
Mfr # JSF15H
Zoro # G9174076
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Hard
- Tip Material Plastic
- Color Black
- Thread Size (In.) 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSF15H
- Zoro # G9174076
- UPC # 662679020941
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16-18 |
Diameter | 1 1/2 in |
Details
Hardness | Hard |
Tip Material | Plastic |
Color | Black |
Fits Hammers | 4R440, 4R441 |
Item | Hammer Tip |
Type | Soft-Face |
Tip Hardness | Hard |
Included Tip Hardness | Hard |
Compatible with Brand | Proto |
Mounting | Threaded |
Hardness of Included Tips | Hard |
Material | Plastic |
Compatible with Series | JSF |
Shape | Round |
Description
Hammer Tip, Material Plastic, Tip Hardness Hard, Diameter 1 1/2 in, Color Black, Mounting Threaded, Shape Round, Compatible with Brand Proto, Compatible with Grainger Part Number 4R440, 4R441, Compatible with Series JSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.