Shop All Screwdrivers
This Product is Discontinued
Proto
General Purpose Torx Screwdriver T8 Round (Discontinued)
Mfr # JT8314R
Zoro # G5291736
This Product is Discontinued
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JT8314R
- Zoro # G5291736
- UPC # 662679082536
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 3 1/4 in |
Overall Length | 7 1/4 in |
For Fastener Size | 1/8 in |
Description
General Purpose Torx Screwdriver, Tip Size T8, Torx, Ergonomic, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.