Proto

General Purpose Tool Box - Double Latch - 20"


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Etched Or Stamped
  • Width 9.6 in
  • Height 10.8 in
  • Overall Length 20-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9.6 in
Height 10.8 in
Overall Length 20-1/2 in

Details

Item Mechanics Tool Set
Features Etched Or Stamped

Description

The Proto J9975-NA General Purpose Tool Box is a must have for anyone who spends time on the job site. It's heavy duty and durable design makes it perfect for keeping your tools organized and within reach at all times. The Proto tool box will be able to keep up with you no matter how tough of a day you've had or how difficult the project gets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.