Shop All Screwdrivers
This Product is Discontinued
Proto
General Purpose Square Screwdriver #1 Round (Discontinued)
Mfr # JS0105R
Zoro # G5291815
This Product is Discontinued
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JS0105R
- Zoro # G5291815
- UPC # 662679123024
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 5 in |
Overall Length | 9 in |
Handle Length | 5 1/2 in |
For Fastener Size | 3/8 in |
Description
General Purpose Square Screwdriver, Tip Size #1, Square, Plain, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.