Shop All Screwdrivers
This Product is Discontinued
Proto
General Purpose Slotted Screwdriver 3/8 in Round (Discontinued)
Mfr # JK3810R
Zoro # G5291535
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JK3810R
- Zoro # G5291535
- UPC # 662679082338
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 10 in |
Overall Length | 15 in |
Handle Length | 4 1/4 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 3/8 in, Slotted, Plain, Overall Length 15 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.