Shop All Screwdrivers
This Product is Discontinued
Proto
General Purpose Phillips Screwdriver #2 Round (Discontinued)
Mfr # JP0224R
Zoro # G5291693
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JP0224R
- Zoro # G5291693
- UPC # 662679082499
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 24 in |
Overall Length | 28 1/2 in |
Handle Length | 2 1/2 in |
For Fastener Size | 1/8 in |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Plain, Overall Length 28 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.