Shop All Pullers and Bearing Splitters
Proto
Gear/Bearing Separator, 4 3/8 In, #2
Mfr # J4332
Zoro # G7560971
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Automotive Seal, Bearing or Bushing Installation Job
- Capacity 4-3/8 in
- Use w/Jaw or Push Puller No. J4018
- Includes (2) #2 Separator Plate with Drilled Holes, (2) 5/8 in-18 UNF Threaded Rod, (4) 5/8 in-18 UNF Hex Nut, 1/2 in-13, 3/8 in-16, 5/8 in-18
- Compatible with Manufacturer Model Number J4018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4332
- Zoro # G7560971
- UPC # 662679471606
- Country of Origin United States
- Category Pullers and Bearing Splitters
Dimensions
Tapped Hole Thread Size | 1/2"-13, 3/8"-16, 5/8"-18 |
Details
Item | Bearing Separator |
Application | For Automotive Seal, Bearing or Bushing Installation Job |
Capacity | 4-3/8 in |
Use w/Jaw or Push Puller No. | J4018 |
Includes | (2) #2 Separator Plate with Drilled Holes, (2) 5/8 in-18 UNF Threaded Rod, (4) 5/8 in-18 UNF Hex Nut, 1/2 in-13, 3/8 in-16, 5/8 in-18 |
Compatible with Manufacturer Model Number | J4018 |
Spread - Maximum | 4 3/8 in |
Compatible with Product Type | Bearing, Gear |
Compatible with Manufacturer Part Number | J4018 |
Compatible with Manufacturer Model Number [NEW] | J4018 |
Compatible Manufacturer Part Number | J4018 |
Compatible Manufacturer Model Number | J4018 |
For Use with Mfr. Model Number | J4018 |
For Use With Mfr. Model Number | J4018 |
Description
Bearing Separator, Spread - Maximum 4 3/8 in, Tapped Hole Thread Size 1/2 In.-13, 3/8 In.-16, 5/8 In.-18, Application For Automotive Seal, Bearing or Bushing Installation Job, Compatible with Manufacturer Model Number J4018, Compatible with Product Type Bearing, Gear, Includes (2) #2 Separator Plate with Drilled Holes, (2) 5/8 in-18 UNF Threaded Rod, (4) 5/8 in-18 UNF Hex Nut, 1/2 in-13, 3/8 in-16, 5/8 in-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- PROTO Separator Plate, #0, For 3R734 (J4330P)
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- PROTO Camshaft Bearing Tool (JFP18A)
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- PROTO SET PULLER BEARING SEPARATOR #2 (PO4332)
- PROTO SET PULLER BEARING SEPARATOR #1 (PO4331)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- Proto Pullers and Bearing Splitters