Shop All Box End Wrenches
Proto
Full Polish Offset Double Box Wrench 8 x 9 mm - 12 Point
Mfr # J1051M
Zoro # G7508121
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Size 8mm x 9mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1051M
- Zoro # G7508121
- UPC # 662679062088
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 3/4 in |
Size | 8mm x 9mm |
Wrench Head Sizes | 8 mm, 9 mm |
Head Size | 8 mm, 9 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 8 mm, 9 mm, Overall Length 6 3/4 in, 7.5 Degrees , Head Thickness 1/4 in, 9/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- BON TOOL Bon 84-957 Blue Fox Truck Wash Brush Blue Fiber 8" (84-957)
- RED DEVIL SCRAPER BLADE 2 1/2 IN STEEL (3166)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point (J1194MA-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- PROTO Box End Wrench, 22 x 24mm, 13-3/4 in. L (J1073M)
- SK PROFESSIONAL TOOLS Box End Wrench, Short Deep, 6 Pts, 15 x16mm (87785)
- Proto Box End Wrenches