Shop All Box End Wrenches
This Product is Discontinued
Proto
Full Polish Offset Double Box Wrench 12 x 14 mm - 12 Point (Discontinued)
Mfr # J1058M
Zoro # G6667945
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Size 12mm x 14mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1058M
- Zoro # G6667945
- UPC # 662679062149
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Size | 12mm x 14mm |
Overall Length | 9 in |
Head Size | 12 mm, 14 mm |
Wrench Head Sizes | 12 mm, 14 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 12 mm, 14 mm, Overall Length 9 in, 7.5 Degrees , Head Thickness 11/32 in, 3/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #47 (C70180)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- PROTO Ratcheting Box Wrench, Double Box End (J1184-A)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- PROTO Double Box Wrench, 12 Points, 16-3/32" L (J112630L)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- Proto Wrenches