Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 19 mm
Mfr # J3119M
Zoro # G6281672
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Ratcheting Configuration Non-Ratcheting
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3119M
- Zoro # G6281672
- UPC # 662679051785
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 7 in |
Wrench Head Sizes | 19 mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Overall Width | 1 7/16 in |
Description
This Proto J3119M Full Polish Metric Angle Open End Wrench is a high-quality tool that will stand up to the demands of your job. This 19 mm open end wrench is made of alloy steel, which gives it great durability and resistance to corrosion. The wrench head sizes are 19 mm and it has an overall length of 7 in. It has a one piece handle and a chrome finish. The Proto 19 mm Combination Wrench is a reliable tool you will want to equip yourself with for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LONG NOSE PLIERS 8""L STL (W1102)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (8728)
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- Proto Open End Wrenches