Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 18 mm
Mfr # J3118M
Zoro # G6257793
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Ratcheting Configuration Non-Ratcheting
- Wrench Head Sizes 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3118M
- Zoro # G6257793
- UPC # 662679051778
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 18 mm |
Overall Length | 6 3/4 in |
Head Size | 18 mm |
Wrench Length Style | Standard |
Overall Width | 1 11/32 in |
Description
When you are working with delicate machinery, the Proto J3118M 18 mm Full Polish Metric Angle Open End Wrench is the tool to have on hand. It has a full polish finish and corrosion resistance, making it durable and long-lasting. The alloy steel wrench offers high torque, allowing you to adjust parts without having to reposition the wrench. It has a one piece handle for durability and maximum control. With a non-ratcheting configuration, this 18 mm open end wrench offers more stability when fastening nuts and bolts. The Proto J3118M 18 mm Full Polish Metric Angle Open End Wrench is the high quality tool that will meet your demands for strength and dependability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- Proto Wrenches