Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 17 mm
Mfr # J3117M
Zoro # G6256350
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- SAE or Metric Metric
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3117M
- Zoro # G6256350
- UPC # 662679051761
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 17 mm |
Overall Length | 6 1/2 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Overall Width | 1 11/32 in |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 6 1/2 in, 15 Degrees , 60 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- PROTO WR ANGLE 1/2 (PO3332)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- Proto Wrenches