Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 16 mm
Mfr # J3116M
Zoro # G6257181
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Insulated No
- Wrench Head Sizes 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3116M
- Zoro # G6257181
- UPC # 662679051754
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 16 mm |
Overall Length | 6 1/8 in |
Head Size | 16 mm |
Overall Width | 1 7/32 in |
Wrench Length Style | Standard |
Description
If you are looking for a tool that is corrosion resistant, the Proto J3116M Angle Open End Wrench is just what you need. It has an alloy steel construction and offers great grip due to its one-piece handle. With a length of 6 1/8 in., this open end wrench provides exceptional leverage. The wrench head size is 16 mm and it has a straight shape. The finish on the tool ensures that it will last long and look good as new even after years of use. If you want to work with tough metals without worrying about corrosion, then the Proto J3116M Metric Angle Open End Wrench is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-3/8x1/64 (69892)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 83-AG HSS 82 Degree 6 Flute Counter Sink (67740)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- Proto Open End Wrenches