Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 15 mm
Mfr # J3115M
Zoro # G6273342
Sold in multiples of 5 for $137.95
$137.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- SAE or Metric Metric
- Head Angle 15 Degrees , 60 Degrees
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3115M
- Zoro # G6273342
- UPC # 662679051747
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 15/16 in |
Wrench Head Sizes | 15 mm |
Head Size | 15 mm |
Overall Width | 1 5/32 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 5 15/16 in, 15 Degrees , 60 Degrees , Head Thickness 17/64 in, 9/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 27mm Nut Grip 40mm 1/2 Sq. Drive (4450M-27)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- CRESCENT NICHOLSON Machinist File Set with Cleaner, 8 piece (22025NNN)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- Proto Wrenches