Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 12 mm
Mfr # J3112M
Zoro # G6262538
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- SAE or Metric Metric
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3112M
- Zoro # G6262538
- UPC # 662679051716
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 12 mm |
Overall Length | 5 1/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Overall Width | 59/64 in |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 5 1/4 in, 15 Degrees , 60 Degrees , Head Thickness 15/64 in, 1/4 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 18 PWR T Hex Key (61608)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- 3M Stikit Air File Shoe (MMM5448)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- DIXON Hex Wrench, Double Sided, 3 x 2-1/2 in Tip, Aluminum Blade (25H-300250)
- Proto Wrenches