Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 11 mm
Mfr # J3111M
Zoro # G6294099
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- Head Angle 15 Degrees , 60 Degrees
- Ratcheting Configuration Non-Ratcheting
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3111M
- Zoro # G6294099
- UPC # 662679051709
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Sizes | 11 mm |
Head Size | 11 mm |
Overall Width | 7/8 in |
Wrench Length Style | Standard |
Description
Ignition Open End Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 5 in, 15 Degrees , 60 Degrees , Head Thickness 7/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- KO-KEN Bit Socket TORX T8 38mm 3/8 Sq. Drive (3025.38-T8)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- PROTO WRENCH OPEN-END ANGLE 1-3/8" (POJ3144)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- Proto Open End Wrenches