Shop All Open End Wrenches
Proto
Full Polish Metric Angle Open End Wrench 10 mm
Mfr # J3110M
Zoro # G6294257
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance
- Finish Chrome
- SAE or Metric Metric
- Head Angle 15 Degrees , 60 Degrees
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3110M
- Zoro # G6294257
- UPC # 662679051693
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 4 7/8 in |
Wrench Head Sizes | 10 mm |
Head Size | 10 mm |
Wrench Length Style | Standard |
Overall Width | 13/16 in |
Description
The Proto J3110M 10 mm Open End Wrench is the perfect tool for your ignition projects. The durable alloy steel construction ensures that this wrench will last you a long time. Made of alloy steel, the open end wrench resists corrosion and is designed to last. It has a full polish finish, which provides excellent resistance against rust and other corrosive agents. With an overall length of 4 7/8 in., it is easy to handle and use around the engine compartment of your car or truck. You can adjust any part without having to reposition the wrench thanks to its ratcheting configuration. If you work on cars or trucks, this Proto 10 mm Open End Wrench is just what you need for getting into tight spaces and turning bolts easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- MKT FASTENING Red Long Booster, Heavy Power, PK100 (27CL5)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- Proto Wrenches