Shop All Ratcheting Wrenches
Proto
Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point
Mfr # JSCVM06T
Zoro # G7501471
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCVM06T
- Zoro # G7501471
- UPC # 662679114626
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Sizes | 6mm |
Size | 6mm |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
The Proto JSCVM06T 6 mm-12 Point Full Polish Combo Reversible Ratcheting Wrench is a durable tool for working with fasteners. It has a reversible ratcheting configuration, which allows you to adjust parts without having to reposition the wrench. The open and box end of this alloy steel wrench are designed for ease of use. This 6 mm head size ratcheting combination wrench has an overall length of 5 in., allowing you to work in tight spaces. It has a 15 degree offset, allowing you greater access when reaching into narrow areas. Chrome plating on the alloy steel makes it rust resistant and easy to clean after use. The Proto Ratcheting Wrench is one of the most reliable tools you will find around the workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- GEARWRENCH 41 Piece Master Ratcheting Wrench Insert Bit Set (81602)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- CATERPILLAR 2Pc Multi Tool/Pocket Tool Set (240364)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 12 mm-12 Point (JSCRM12T)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- PROTO WRENCH LOCKING FLEX RATCHETING 8MM BLK (POJSCVM08F)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- WILLIAMS Williams Double Box Wrench, 10mm x 11mm (BWM-1011)
- Proto Ratcheting Wrenches & Sets