Shop All Ratcheting Wrenches
Proto
Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point
Mfr # JSCVM30T
Zoro # G6654995
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 15 3/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM30T
- Zoro # G6654995
- UPC # 662679114800
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15 3/4 in |
Size | 30mm |
Wrench Head Sizes | 30mm |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- HYDE Joint Knife Xflex 3"W (02352)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- BETA 1/2”drive reversible ratchet with metal handle (009200893)
- Proto Ratcheting Wrenches